Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, OffSet Link
Mfr # 40-1NP OSL
Zoro # G2062859
original price:
$2.79
15% off
new price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Nickel Plated Riveted
- Industry Chain Size 40
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40-1NP OSL
- Zoro # G2062859
- UPC # 888569092885
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.654 in |
Chain Roller Dia. | 0.313 in |
Pin Length | 0.654 in |
Pin Outside Diameter | 5/32 in |
Roller Diameter | 5/16 in |
Inside Width | 5/16 in |
Chain Overall Width | 21/32 in |
Plate Height | 25/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 21/32 in, Chain Number 40, Roller Diameter 5/16 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 5/16 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI A71 73Inch Outside Length, 1 Ribs (A71)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 58" (B58)
- MISTY Si-Dry Silicone Spray Lubricant, Aerosol, 11oz, PK12 (1033585)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT (S-1086-6)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Connecting Link (BL666 CL)
- TRITAN Riveted Plated, Nickel Plate, Link (41-1NP CL)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 1/2-in. Pitch, Offset Link (08B-1SS OSL)
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- Tritan Chains & Chain Sprockets