Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, OffSet Link
Mfr # 25-1NP OSL
Zoro # G2062877
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Nickel Plated Riveted
- Industry Chain Size 25
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 25-1NP OSL
- Zoro # G2062877
- UPC # 888569083364
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 25 |
Chain Link Overall Width | 0.311 in |
Chain Roller Dia. | 0.13 in |
Pin Length | 0.311 in |
Chain Overall Width | 5/16 in |
Inside Width | 1/8 in |
Plate Height | 15/64 in |
Pin Outside Diameter | 3/32 in |
Roller Diameter | 1/8 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 5/16 in, Chain Number 25, Roller Diameter 1/8 in, Finish Nickel Plated, Pitch 1/4 in, Link Type Offset, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 1/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- NORGREN Oil Remover Filter (F46-801-A0DA)
- MIDLAND METAL Elbow, 45 deg Elbow, 91618 x 14 Nominal, 37 deg Male JIC Flare x MIP, Brass, Forged (28731F)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- TRITAN Riveted Plated, Nickel Plate, Link (80-1NP CL)
- TRITAN Roller Chain, Single Strand, 16B, Link (16B-1 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (35-1R OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (25-1NP CL)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- TRITAN Precision ANSI Roller Chain, Dacromet aqua Coated, 1/2-in. Pitch, Connecting Link (40-1DR CL)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- Tritan Chain Links