Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, OffSet Link
Mfr # 100-1NP OSL
Zoro # G2063656
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Industry Chain Size 100
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100-1NP OSL
- Zoro # G2063656
- UPC # 888569064707
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 100 |
Chain Link Overall Width | 1.591 in |
Chain Roller Dia. | 0.75 in |
Pin Length | 1.591 in |
Roller Diameter | 3/4 in |
Plate Height | 1 3/16 in |
Chain Overall Width | 1 49/64 in |
Inside Width | 3/4 in |
Pin Outside Diameter | 0.375 in |
Description
Roller Attachment Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 49/64 in, Chain Number 100, Roller Diameter 3/4 in, Finish Nickel Plated, Pitch 1 1/4 in, Link Type Offset, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 3/4 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-25-33)
- DYNABRADE Open-End Wrench, 26mm (50679)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON R981H0403H, Pressure Line, 3 micron (ZX-R981H0403H)
- MILTON G Style Plug, 1/4" MNPT, PK5 (1855)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Riveted Plated, Nickel Plate, Link (50-1NP CL)
- TRITAN Precision Double Pitch Conveyor Chain, 1-in. Pitch, Connecting Link (C2040-1R CL)
- TRITAN Cottered Chain, 60 PitchConnect Link (60-1C CL)
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (50-1SS CL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- Tritan Chains & Chain Sprockets