Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, Link
Mfr # 60-1NP CL
Zoro # G2063321
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Nickel Plated Riveted
- Industry Chain Size 60
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60-1NP CL
- Zoro # G2063321
- UPC # 888569104694
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.02 in |
Chain Roller Dia. | 0.469 in |
Pin Length | 1.02 in |
Chain Overall Width | 1 1/64 in |
Roller Diameter | 15/32 in |
Inside Width | 1/2 in |
Plate Height | 45/64 in |
Pin Outside Diameter | 15/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 1/64 in, Chain Number 60, Roller Diameter 15/32 in, Finish Nickel Plated, Pitch 3/4 in, Link Type Connecting, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 1/2 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309C3, Single Row Ball Bearings (6309C3)
- ENERPAC Push Button No Blk (DC8282379)
- MILTON Replacement Filter Element, 40 Micron (1118-1)
- AIGNEP USA Tube Reducer, 6 x 4mm Tube Sz, Brass, PK5 (50700N-6-4-PK5)
- TRITAN Double Riveted Chain, Offset Link (40-2R OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- TRITAN Precision Double Pitch Conveyor Chain, 1-in. Pitch, Connecting Link (C2040-1R CL)
- TRITAN Double Riveted Chain, 12B, Double Strand, 10 Ft. (12B-2 X 10FT)
- TRITAN Double Riveted Chain, Link (40-2R CL)
- TSUBAKI Roller Link, Double Pitch (C2062HRL)
- Tritan Chains & Chain Sprockets