Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, Link
Mfr # 41-1NP CL
Zoro # G2063349
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Nickel Plated Riveted
- Industry Chain Size 41
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 41-1NP CL
- Zoro # G2063349
- UPC # 888569096548
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
Chain Link Overall Width | 0.541 in |
Chain Roller Dia. | 0.306 in |
Pin Length | 0.541 in |
Plate Height | 25/64 in |
Inside Width | 1/4 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 35/64 in |
Roller Diameter | 19/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 35/64 in, Chain Number 41, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 1/4 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-204)
- GATES Truflex V-Belts, 5L480 (5L480)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- AIGNEP USA Elbow Connector, 45/64" Hex, 8mm Tube (55110-8-3/8)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (50-1NP CL)
- TRITAN Roller Chain, Single Strand, Link (60-1R CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (25-1SS OSL)
- TRITAN Special Lumber Chain, Connecting Link (81X CL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- Tritan Chains & Chain Sprockets