Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, Link
Mfr # 100-1NP CL
Zoro # G2063306
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Industry Chain Size 100
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100-1NP CL
- Zoro # G2063306
- UPC # 888569064691
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 100 |
Chain Link Overall Width | 1.591 in |
Chain Roller Dia. | 0.75 in |
Pin Length | 1.591 in |
Roller Diameter | 3/4 in |
Plate Height | 1 3/16 in |
Chain Overall Width | 1 49/64 in |
Pin Outside Diameter | 0.375 in |
Inside Width | 3/4 in |
Description
Roller Attachment Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 49/64 in, Chain Number 100, Roller Diameter 3/4 in, Finish Nickel Plated, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 3/4 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pump Air Pa-Service Kit (PA1150K3)
- DYNABRADE Bushing (07142)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (3GD43)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6200NSL)
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- TRITAN Roller Chain, 24B, Single Strand, Link (24B-1 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (41-1R OSL)
- TRITAN Roller Chain, 06B, Single Strand, Link (06B-1 CL)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- TRITAN Double Riveted Chain, Offset Link (40-2R OSL)
- Tritan Chains & Chain Sprockets