Shop All Roller Chains
Tritan
Riveted Chain, Stainless Steel
Mfr # 80-1SS OSL
Zoro # G2063638
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
- Chain Overall Width 1 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80-1SS OSL
- Zoro # G2063638
- UPC # 888569116604
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 80 |
Chain Overall Width | 1 9/32 in |
Chain Roller Dia. | 0.625 in |
Pin Length | 1.287 in |
Roller Link Plate Height | 0.128 in |
Chain Link Overall Width | 1.287 in |
Roller Diameter | 5/8 in |
Plate Height | 15/16 in |
Inside Width | 5/8 in |
Pin Outside Diameter | 5/16 in |
Description
Roller Chain, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 9/32 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Offset, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Includes Connecting Link, Inside Width 5/8 in, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 21 # of Teeth (40BS21H X 7/8)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CAP012S)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40043)
- TRITAN Riveted Chain, 20B, Single Strand, 10 ft. (20B-1 X 10FT)
- TRITAN Nickel Plated Chain, Series 41,100 ft. (41-1NP X 100FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 5/8)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (40-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (80-1SS X 10FT)
- US TSUBAKI 60-2 Conn Link(Sc Type) (60-2CL)
- Tritan Roller Chains