Shop All Chain Links
Tritan
Riveted Chain, Single Strand, SS, Link
Mfr # 60-1SS CL
Zoro # G2063236
original price:
$15.69
59% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 60
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60-1SS CL
- Zoro # G2063236
- UPC # 888569104816
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.02 in |
Chain Roller Dia. | 0.469 in |
Pin Length | 1.02 in |
Plate Height | 45/64 in |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 15/64 in |
Chain Overall Width | 1 1/64 in |
Inside Width | 1/2 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 1/64 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Connecting, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 1/2 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-193-SS Two-Piece Clamping Collar (G2SC-193-SS)
- NSK Tapered Roller Metric Type (HR32008XJ)
- NATIONAL Small Bore Metric Seals, 10X19X7-RLS35-S (10X19X7-RLS35-S)
- TITAN PRO Motor Run Capacitor, 80 MFD, 4-13/16 In. H (TRCF80)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (60-1NP OSL)
- TRITAN Precision Double Pitch Conveyor Chain, 1-in. Pitch, Connecting Link (C2040-1R CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (60-1SS OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (50-1NP CL)
- TRITAN Roller Chain, Series 120, Offset Link (120-1 OSL)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- Tritan Chains & Chain Sprockets