Shop All Chain Links
Tritan
Riveted Chain, Single Strand, SS, Link
Mfr # 50-1SS CL
Zoro # G2063245
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 50
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50-1SS CL
- Zoro # G2063245
- UPC # 888569098436
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.815 in |
Chain Roller Dia. | 0.4 in |
Pin Length | 0.815 in |
Inside Width | 3/8 in |
Chain Overall Width | 13/16 in |
Roller Diameter | 4 in |
Pin Outside Diameter | 13/64 in |
Plate Height | 37/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 13/16 in, Chain Number 50, Roller Diameter 4 in, Finish Plain, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 3/8 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc/Gt, E-Z Kleen BalllBrng Mtd Units/Inserts, F4B-SCEZ-107-PCR (F4B-SCEZ-107-PCR)
- CP CHICAGO PNEUMATIC NOSE (8940159853)
- DDS Shaft Seal, 8 x 18 x 5 mm., SCV, Fluoro Rubber (8185SCV)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 47 rpm (M007RVR374BR6)
- TRITAN Riveted Chain, Single Strand, SS, Link (40-1SS CL)
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Cottered Chain, 50 Pitch, Connect Link (50-1C CL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 2-in. Pitch, Offset Link (C2080-1HR OSL)
- TRITAN Roller Chain, 20B, Single Strand, Link (20B-1 CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-2 CL)
- Tritan Chains & Chain Sprockets