Shop All Chain Links
Tritan
Riveted Chain, Single Strand, SS, Link
Mfr # 41-1SS CL
Zoro # G2063251
original price:
$4.39
4% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 41
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 41-1SS CL
- Zoro # G2063251
- UPC # 888569096623
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
Chain Link Overall Width | 0.541 in |
Chain Roller Dia. | 0.306 in |
Pin Length | 0.541 in |
Inside Width | 15/64 in |
Pin Outside Diameter | 9/64 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 35/64 in |
Plate Height | 25/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 35/64 in, Chain Number 41, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 15/64 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar (VW3A8106)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP129)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (60-1NP OSL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- TRITAN Roller Chain, Single Strand, Link (41-1R CL)
- TRITAN Precision ANSI Roller Chain, Dacromet aqua Coated, 1/2-in. Pitch, Connecting Link (40-1DR CL)
- TRITAN Riveted Plated, Nickel Plate, Link (50-1NP CL)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- Tritan Chain Links