Shop All Chain Links
Tritan
Riveted Chain, Single Strand, SS, Link
Mfr # 40-1SS CL
Zoro # G2063260
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 40
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40-1SS CL
- Zoro # G2063260
- UPC # 888569092991
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.654 in |
Chain Roller Dia. | 0.313 in |
Pin Length | 0.654 in |
Inside Width | 5/16 in |
Chain Overall Width | 21/32 in |
Roller Diameter | 5/16 in |
Pin Outside Diameter | 5/32 in |
Plate Height | 15/32 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 21/32 in, Chain Number 40, Roller Diameter 5/16 in, Finish Plain, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 5/16 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-8-8)
- FESTO Compact Cylinder ADN-80-10-A-P-A (ADN-80-10-A-P-A)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (WSP-6-F)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- TRITAN Cottered Chain, 50 Pitch, Connect Link (50-1C CL)
- TRITAN Roller Chain, SnglStrand, 100, Connect Link (100-1 CL)
- TRITAN Roller Chain, Single Strand, Link (60-1R CL)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- Tritan Chain Links