Shop All Chain Links
Tritan
Riveted Chain, Single Strand, SS, Link
Mfr # 35-1SS CL
Zoro # G2063279
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 35
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 35-1SS CL
- Zoro # G2063279
- UPC # 888569089991
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.488 in |
Chain Roller Dia. | 0.2 in |
Pin Length | 0.488 in |
Pin Outside Diameter | 9/64 in |
Inside Width | 3/16 in |
Plate Height | 23/64 in |
Roller Diameter | 2 in |
Chain Overall Width | 31/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 31/64 in, Chain Number 35, Roller Diameter 2 in, Finish Plain, Pitch 3/8 in, Link Type Connecting, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 3/16 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309C3, Single Row Ball Bearings (6309C3)
- CHICAGO PNEUMATIC Tune Up Kit (2050562663)
- MP FILTRI MP FILTRI MP5162 Replacement/Interchange Hydraulic Filter (MF0058560)
- DAYTON 5VX960 Cogged V-Belt, 96" Outside Length, 5/8" Top Width, 1 Ribs (2L443)
- TRITAN Double Riveted Chain, 12B, Double Strand, 10 Ft. (12B-2 X 10FT)
- TRITAN Cottered, Chain, Offset Link, Serie 50 (50-1C OSL)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- TRITAN Double Riveted Chain, Link (40-2R CL)
- TRITAN Roller Chain, Single Strand, Offset Link (41-1R OSL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-1SS CL)
- NMC Plastic Chain, 2"x50Ft, Green (PC2G50)
- Tritan Chains & Chain Sprockets