Shop All Chain Links
Tritan
Riveted Chain, Single Strand, SS, Link
Mfr # 25-1SS CL
Zoro # G2063288
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 25
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 25-1SS CL
- Zoro # G2063288
- UPC # 888569083456
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 25 |
Chain Link Overall Width | 0.311 in |
Chain Roller Dia. | 0.13 in |
Pin Length | 0.311 in |
Pin Outside Diameter | 3/32 in |
Roller Diameter | 1/8 in |
Chain Overall Width | 5/16 in |
Inside Width | 1/8 in |
Plate Height | 15/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 5/16 in, Chain Number 25, Roller Diameter 1/8 in, Finish Plain, Pitch 1/4 in, Link Type Connecting, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 1/8 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- PIX Belt, B Kevlar, 5/8 x 140 in. OC (B137K)
- ENERPAC P391K2, REPAIR KIT (P391K2)
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- TRITAN Precision Double Pitch Conveyor Chain, 1 1/4-in. Pitch, Connecting Link (C2050-1R CL)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 CONNECTING LINK)
- Tritan Chains & Chain Sprockets