Shop All Chain Links
Tritan
Riveted Chain, Single Strand, SS, Link
Mfr # 100-1SS CL
Zoro # G2063726
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Industry Chain Size 100
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100-1SS CL
- Zoro # G2063726
- UPC # 888569064776
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 100 |
Chain Link Overall Width | 1.591 in |
Chain Roller Dia. | 0.75 in |
Pin Length | 1.591 in |
Chain Overall Width | 1 49/64 in |
Roller Diameter | 3/4 in |
Inside Width | 47/64 in |
Pin Outside Diameter | 0.375 in |
Plate Height | 1 3/16 in |
Description
Roller Attachment Link, Chain Construction Cottered Pin, Material Stainless Steel, Chain Overall Width 1 49/64 in, Chain Number 100, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 47/64 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Stator Diode, Replacement For Wai Global 32-773 (32-773)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4FV)
- LPS Dry Lubricant, General Purpose, H1 Food Grade, 10 oz Aerosol Can (01716)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 1/2-in. Pitch, Offset Link (08B-1SS OSL)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- TRITAN Riveted Plated, Nickel Plate, Link (41-1NP CL)
- TRITAN Cottered Chain, 60 PitchConnect Link (60-1C CL)
- TRITAN Roller Chain, Series 100, Offset Link (100-1 OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (240-1 OSL)
- DAYTON Ind Link Conveyor Connecting (2YEG4)
- Tritan Chains & Chain Sprockets