Shop All Chain Links
Tritan
Riveted Chain, Single Strand, Offset Link
Mfr # 41-1SS OSL
Zoro # G2062770
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 41
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 41-1SS OSL
- Zoro # G2062770
- UPC # 888569096630
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
Chain Link Overall Width | 0.541 in |
Chain Roller Dia. | 0.306 in |
Pin Length | 0.541 in |
Inside Width | 15/64 in |
Chain Overall Width | 35/64 in |
Plate Height | 25/64 in |
Pin Outside Diameter | 9/64 in |
Roller Diameter | 19/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 35/64 in, Chain Number 41, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 15/64 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Y, Brass, Push-Fit, 5/32in., PK5 (88310-53)
- DIXON Female to Automotive Plug, (F)NPT, Steel (J3F3)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X08X08)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- TRITAN Double Riveted Chain, Offset Link (35-2R OSL)
- TRITAN Double Riveted Chain, Offset Link (50-2R OSL)
- TRITAN Roller Chain, 20B, Single Strand, Link (20B-1 CL)
- TRITAN Precision Double Pitch Conveyor Chain, 1 1/4-in. Pitch, Connecting Link (C2050-1R CL)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- Tritan Chain Links