Shop All Chain Links
Tritan
Riveted Chain, Single Strand, Offset Link
Mfr # 35-1SS OSL
Zoro # G2062798
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 35
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 35-1SS OSL
- Zoro # G2062798
- UPC # 888569090003
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.488 in |
Chain Roller Dia. | 0.2 in |
Pin Length | 0.488 in |
Roller Diameter | 2 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 31/64 in |
Inside Width | 3/16 in |
Plate Height | 23/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 31/64 in, Chain Number 35, Roller Diameter 2 in, Finish Plain, Pitch 3/8 in, Link Type Offset, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 3/16 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bobcat XM3652 (Eng to PTO) Walk Behind Mower Replacement Belt, A34LG (A34LG)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 39.1 in L Outside (B36R)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 68-001)
- TRITAN Riveted Plated, Nickel Plate, Link (60-1NP CL)
- TRITAN Double Riveted Chain, Link (25-2R CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (80-1SS CL)
- TRITAN Roller Chain, Series 120, Offset Link (120-1 OSL)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Connecting Link (BL666 CL)
- TRITAN Roller Chain, SnglStrand, 100, Connect Link (100-1 CL)
- MIDWEST FASTENER #60 Heavy Connecting Link 6PK (38862)
- Tritan Chains & Chain Sprockets