Shop All Chain Links
Tritan
Riveted Chain, Single Strand, Offset Link
Mfr # 25-1SS OSL
Zoro # G2062807
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 25
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 25-1SS OSL
- Zoro # G2062807
- UPC # 888569083463
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 25 |
Chain Link Overall Width | 0.311 in |
Chain Roller Dia. | 0.13 in |
Pin Length | 0.311 in |
Roller Diameter | 1/8 in |
Plate Height | 15/64 in |
Inside Width | 1/8 in |
Chain Overall Width | 5/16 in |
Pin Outside Diameter | 3/32 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 5/16 in, Chain Number 25, Roller Diameter 1/8 in, Finish Plain, Pitch 1/4 in, Link Type Offset, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 1/8 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, 40mm Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 40MM)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHG25ATSR05212A)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 16382RSNR (1638-2RSNR)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 17mm Zinc Plated Steel Fine Thread Straight Grease Fittings 8PK (67164)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- TRITAN Precision ANSI Roller Chain, Double, Heavy, 2-in. Pitch, Connecting Link (160-2H CL)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- TRITAN Roller Chain, Single Strand, Link (50-1R CL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 CONNECTING LINK)
- Tritan Chains & Chain Sprockets