Shop All Chain Links
Tritan
Riveted Chain, 32B, Sgl Strand, Offset Link
Mfr # 32B-1 OSL
Zoro # G2063601
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 32B
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 32B-1 OSL
- Zoro # G2063601
- UPC # 888569088932
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 32B |
Chain Link Overall Width | 66 mm |
Chain Roller Dia. | 1.15 in |
Pin Length | 66.0 mm |
Roller Diameter | 1 5/32 in |
Pin Outside Diameter | 45/64 in |
Inside Width | 1 7/32 in |
Plate Height | 1 21/32 in |
Chain Overall Width | 2 19/32 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 19/32 in, Chain Number 32B, Roller Diameter 1 5/32 in, Finish Plain, Pitch 2 in, Link Type Offset, Number of Strands 1, Features Solid Bushings and Solid Rollers, Heavy Series No, Inside Width 1 7/32 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- DDS Shaft Seal, 55 x 100 x 10 mm., Nitrile Rubber (5510010TC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- GAST Vane 0822/1022/0870/1040 Fcst Ab992B (AB992B)
- TRITAN Double Riveted Chain, Offset Link (80-2R OSL)
- TRITAN Riveted Chain, Single Strand, SS, Link (50-1SS CL)
- TRITAN Roller Chain, Single Strand, Link (35-1R CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- TRITAN Double Riveted Chain, 10B, Offset Link (10B-2 OSL)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- Tritan Chains & Chain Sprockets