Shop All Chain Links
Tritan
Riveted Chain, 28B, Sgl Strand, Offset Link
Mfr # 28B-1 OSL
Zoro # G2063610
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 28B
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 28B-1 OSL
- Zoro # G2063610
- UPC # 888569086877
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 28B |
Chain Link Overall Width | 65.1 mm |
Chain Roller Dia. | 1.1 in |
Pin Length | 65.1 mm |
Roller Diameter | 1 7/64 in |
Pin Outside Diameter | 5/8 in |
Plate Height | 1 7/16 in |
Inside Width | 1 7/32 in |
Chain Overall Width | 2 9/16 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 9/16 in, Chain Number 28B, Roller Diameter 1 7/64 in, Finish Plain, Pitch 1 3/4 in, Link Type Offset, Number of Strands 1, Features Solid Bushings and Solid Rollers, Heavy Series No, Inside Width 1 7/32 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 45" (A45)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDME125-1200)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.40" OD (805C)
- TRITAN Roller Chain, Single Strand, Link (41-1R CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- TRITAN Double Riveted Chain, Link (80-2R CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- Tritan Chains & Chain Sprockets