Shop All Roller Chains
Tritan
Riveted Chain, 24B, Single Strand, 10 ft.
Mfr # 24B-1 X 10FT
Zoro # G2063857
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 24B
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 24B-1 X 10FT
- Zoro # G2063857
- UPC # 888569081735
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 24B |
Chain Length | 10 ft. |
Chain Overall Width | 2.102 in |
Chain Roller Dia. | 25.4 mm |
Pin Length | 53.4 mm |
Roller Link Plate Height | 6.0 mm |
Pin Outside Diameter | 0.576 in |
Inside Width | 1 in |
Overall Length | 10 ft |
Plate Height | 1.307 in |
Weight Per Length | 4.7 lb/ft |
Roller Diameter | 1 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 24B, Chain Overall Width 2.102 in, Roller Diameter 1 in, Tensile Strength 40,000 lbf, Pitch 1 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 1 in, Series Standard Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15F-1/2)
- POWERFLITE 3L250 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250-2)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- TRITAN Riveted Chain, 20B, Single Strand, 10 ft. (20B-1 X 10FT)
- TRITAN Nickel Plated Chain, Series 80,100 ft. (80-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (40-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (35-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 80, 10 ft. (80-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- TSUBAKI TSUBAKI RS80 10FT 1IN SINGLE ROLLER CHAIN (RS80)
- Tritan Chains & Chain Sprockets