Shop All Radial Ball Bearings
Tritan
Radial Open Bearing, PS, 55mm, 6211
Mfr # 6211/C3
Zoro # G1958251
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6211/C3
- Zoro # G1958251
- UPC # 888569113252
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 90mm |
Width | 20mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 100 mm |
Outer Ring Width | 21 mm |
Bore Diameter | 55 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 9,750 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Clamping Module EV-12-3 (EV-12-3)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-09 (450-5MGT-09)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-13)
- LOC-LINE Flare Nozzle, Black, 1", PK20 (49427-BLK)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 (6005/C3)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309 (6309/C3)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 2RS PRX)
- TRITAN Radial Open Bearing, PS, 20mm, 6204 (6204/C3)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 2 Rubber Seals, 55mm ID, 80mm OD, 13mm Width (61911 2RS PRX)
- ORS Ball Bearing, 80mm Bore, 125mm, Sealed (6016 2RS C3 G93)
- Tritan Radial Ball Bearings