Shop All Radial Ball Bearings
Tritan
Radial Open Bearing, PS, 45mm, 6209
Mfr # 6209/C3
Zoro # G2098279
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 45mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 6209/C3
- Zoro # G2098279
- UPC # 888569113139
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 85mm |
Width | 19mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 85 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 45 mm |
Outer Ring Width | 19 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 7,300 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Hydraulic Pto Pump 40Lbs (HC-P-K11)
- DAYTON Gearbelt, H, 96 Teeth, Length 48.0 In (1DHT7)
- CARLISLE AP28 Super Blue Ribbon V-Belt (AP28)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F171)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312-2RS (6312 2RS/C3 PRX)
- TRITAN Agricultural Ball Bearing, 0.631-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. Outer Ring Width (204FREN)
- TRITAN Radial Ball Bearing, PS, 40mm, 61908ZZ (61908 ZZ PRX)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 17mm Bore Dia., 40mm Outside Dia., 16mm Width (2203 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1635 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6011 ZZ)
- Tritan Ball Bearings