Shop All Radial Ball Bearings
Tritan
Radial Open Bearing, PS, 12mm, 6201
Mfr # 6201/C3
Zoro # G2727929
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 12mm
- Seal/Shield Type Open
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 6201/C3
- Zoro # G2727929
- UPC # 888569111876
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 32mm |
Width | 10mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 10 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 12 mm |
Outside Diameter | 32 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,530 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- PIX Belt, B/5L, 21/32 x 135 in. OC (B132)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- MAIN FILTER Hydraulic Filter, replaces WIX D43A10GAV, Pressure Line, 10 micron, Outside-In (MF0058440)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6205 2RS (SS6205 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805-2RS (61805 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 2RS (6006 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001ZZ (SS6001 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904-2RS (61904 2RS PRX)
- NSK NSK-6000ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6000ZZ (6000ZZ)
- Tritan Radial Ball Bearings