Shop All Radial Ball Bearings
Tritan
Radial Open Bearing, PS, 10mm, 6200
Mfr # 6200/C3
Zoro # G2727938
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 10mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 6200/C3
- Zoro # G2727938
- UPC # 888569111784
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 30mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outer Ring Width | 9 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 10 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,150 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- MASTER PNEUMATIC AID FILTER (BFD100-4E4W)
- GAST Stock 28/Skid 1Am-Nrv-56-Gr11 Air Motor (1AM-NRV-56-GR11)
- RUSTLICK Corrosion Protection, 5 gal (71051)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 (6009/C3)
- TRITAN Deep Groove Ball Bearing, 85mm Bore Dia., 150mm Outside Dia., 28mm Width, C3 Internal Clearance (6217/C3)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 ZZ FM222)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201 2RS (SS6201 2RS FM222)
- TRITAN Special Ball Bearing, 15mm Bore Dia., 35mm Outside Dia., 8.99mm Outer Ring Width (7109)
- TRITAN Agricultural Ball Bearing, 0.515-in. Bore Dia., 40mm Outside Dia., 12mm Outer Ring Width (203KRR5)
- NSK NSK 608 2Z, 600 Series Single Row Deep Groove Ball Bearing (608 2Z)
- Tritan Ball Bearings