Shop All Radial Ball Bearings
Tritan
Radial, Ball Brg, Snap Ring, Bore 1"
Mfr # 7616DLG
Zoro # G0886991
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Bore Dia. 1"
- Outside Dia. 2"
- Width 0.625"
- Static Load Capacity 1300 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 7616DLG
- Zoro # G0886991
- UPC # 888569116277
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2" |
Width | 0.625" |
Extended Inner Ring Width | 1.179 in |
Outside Diameter | 5/8 in |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 2 in |
Details
Item | Radial Ball Bearing |
Cage Material | Pressed Steel |
Static Load Capacity | 1300 Lbf |
Lubrication | NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease |
Temp. Range | -4 to +248° F |
Dynamic Load Capacity | 2900 Lbf |
Bearing Material | 52100 Steel |
Extended Inner Ring | Yes |
ABEC Rating | 1 |
Retaining Ring Groove | Yes |
Ring Material | Alloy Steel |
Closure | Double Sealed |
Seal Type | Contact |
Bearing Industry Number | 7616 |
Closure & Seal Type | Double Sealed - Contact Seal |
Includes Retaining Ring | No |
System of Measurement | Inch |
Description
Radial Ball Bearing, Bearing Industry Number 7616, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 2 in, Outside Diameter 5/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, ABEC Rating 1, Extended Inner Ring Yes, Extended Inner Ring Width 1.179 in, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5L510 V Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (5L510)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 2RS (6009 2RS/C3 PRX)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081208)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201ZZ (SS6201 ZZ FM222)
- TRITAN Deep Groove Ball Bearing, Inch, 0.875-in. Bore Dia., 1.875-in. Outside Dia., 0.375-in. Width (R14)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308ZZ (6308 ZZ/C3 PRX)
- TRITAN Radial Open Bearing, PS, 55mm, 6211 (6211/C3)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 9mm Bore Dia., 26mm Outside Dia., 0.315-in. Width (88039)
- BAILEY Double Sealed R Series Bearing 1/4 Id, 5/8 Od, 0.19 Width, 150670 (150670)
- Tritan Ball Bearings