Shop All Radial Ball Bearings
Tritan
Radial, Ball Brg, Snap Ring, Bore 0.75"
Mfr # 7612DLG
Zoro # G0886897
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Cage Material Pressed Steel
- Outside Dia. 1.75"
- Width 0.625"
- Extended Inner Ring Width 1.092 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 7612DLG
- Zoro # G0886897
- UPC # 888569116253
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.75" |
Width | 0.625" |
Extended Inner Ring Width | 1.092 in |
Outside Diameter | 1 3/4 in |
Bore Diameter | 3/4 in |
Outer Ring Width | 0.625 in |
Details
Item | Radial Ball Bearing |
Cage Material | Pressed Steel |
Temp. Range | -4 to +248° F |
Static Load Capacity | 1100 Lbf |
Lubrication | NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease |
Bearing Material | 52100 Steel |
Dynamic Load Capacity | 2595 Lbf |
System of Measurement | Inch |
Ring Material | Alloy Steel |
Closure & Seal Type | Double Sealed - Contact Seal |
Includes Retaining Ring | No |
Seal Type | Contact |
Bearing Industry Number | 7612 |
Extended Inner Ring | Yes |
Retaining Ring Groove | Yes |
ABEC Rating | 1 |
Closure | Double Sealed |
Description
Radial Ball Bearing, Bearing Industry Number 7612, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 0.625 in, Outside Diameter 1 3/4 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, ABEC Rating 1, Extended Inner Ring Yes, Extended Inner Ring Width 1.092 in, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (HCP207-23)
- TRITAN Needle Bearing, Inner Race, Inch, 2.375-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI38)
- DYNABRADE Housing for Model 52400 (01714)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 25mm Bore Dia., 52mm OD, 0.625-in. Width (W205PP PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6306 2RS (SS6306 2RS FM222)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 2 Metal Shields, 55mm Bore Dia., 72mm OD, 9mm Width (61811 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 35mm Outside Dia., 11mm Width (6202 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 2RS PRX)
- TRITAN Deep Groove Ball Bearing, Inch, 0.875-in. Bore Dia., 1.875-in. Outside Dia., 0.375-in. Width (R14)
- SKF Radial Ball Bearing, Sealed, 80mm Bore Dia (6316 2RS JEM)
- Tritan Radial Ball Bearings