Shop All Radial Ball Bearings
Tritan
Radial, Ball Brg, Snap Ring, Bore 0.75"
Mfr # 7512DLG
Zoro # G0886851
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Bore Dia. 0.75"
- Outside Dia. 1.75"
- Width 0.625"
- Temp. Range -4 to +248° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 7512DLG
- Zoro # G0886851
- UPC # 888569116185
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.75" |
Width | 0.625" |
Extended Inner Ring Width | 0.75 in |
Bore Diameter | 3/4 in |
Outer Ring Width | 1.75 in |
Outside Diameter | 3/4 in |
Details
Item | Radial Ball Bearing |
Cage Material | Pressed Steel |
Temp. Range | -4 to +248° F |
Bearing Material | 52100 Steel |
Dynamic Load Capacity | 2595 Lbf |
Static Load Capacity | 1100 Lbf |
Lubrication | NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease |
Bearing Industry Number | 7512 |
Closure | Double Sealed |
ABEC Rating | 1 |
System of Measurement | Inch |
Closure & Seal Type | Double Sealed - Contact Seal |
Ring Material | Alloy Steel |
Extended Inner Ring | Yes |
Includes Retaining Ring | No |
Retaining Ring Groove | Yes |
Seal Type | Contact |
Description
Radial Ball Bearing, Bearing Industry Number 7512, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 0.625 in, Outside Diameter 1 3/4 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, ABEC Rating 1, Extended Inner Ring Yes, Extended Inner Ring Width 0.75 in, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 5/8 X 100 (5V1000)
- BUYERS PRODUCTS 3/4 Inch NPTF Two Position Selector Valve (HSV075)
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- WESTWARD Grease Feeder, 6 oz., 6-1/4 in.H (35PA99)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002ZZ (SS6002 ZZ FM222)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 25mm Bore Dia., 52mm OD, 0.625-in. Width (W205PP PRX)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1657 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311 (6311/C3)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1628 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003ZZ (6003 ZZ/C3 PRX)
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- Tritan Ball Bearings