Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 50mm, SS6210 2RS
Mfr # SS6210 2RS FM222
Zoro # G9363374
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 50mm
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6210 2RS FM222
- Zoro # G9363374
- UPC # 888569047298
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 90mm |
Width | 20mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outer Ring Width | 20 mm |
Bore Diameter | 50 mm |
Outside Diameter | 90 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 7,870 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Fieldbus I/O Module (240-241)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- PIX Belt, B/5L, 21/32 x 82 in. OC (B79/5L820)
- SUPCO Molded Cogged V Belt, BX61 (BX61)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008ZZ (6008 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309ZZ (6309 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002ZZ (SS6002 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807ZZ (61807 ZZ PRX)
- TRITAN Radial Open Bearing, PS, 25mm, 6205 (6205/C3)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6203 2NKE9)
- Tritan Ball Bearings