Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 50mm, SS6010 2RS
Mfr # SS6010 2RS FM222
Zoro # G9363252
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 50mm
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6010 2RS FM222
- Zoro # G9363252
- UPC # 888569046444
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 80mm |
Width | 16mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 50 mm |
Outer Ring Width | 16 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 80 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6010, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 80 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 4,900 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- ENERPAC NCB3241, NC3241 Nut Cutter Chisel Replacement (NCB3241)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 (6500-06-06)
- DAYTON Low, Inter SP Gear (119-100-1007)
- TRITAN Radial Ball Bearing, PS, 1.125In Bore Dia (1652 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 100mm Bore Dia., 150mm OD, 24mm W, C3 Internal Clearance (6020 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1628 2RS FM222)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 35mm Outside Dia., 14mm Width (2202 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303-2RS (6303 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805ZZ (61805 ZZ PRX)
- SKF SKF-63001 2RS1, Single Row Ball Brgs, 63001 2RS1 (63001 2RS1)
- Tritan Ball Bearings