Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 45mm, SS6009 2RS
Mfr # SS6009 2RS FM222
Zoro # G9363243
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 45mm
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6009 2RS FM222
- Zoro # G9363243
- UPC # 888569046437
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 75mm |
Width | 16mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 45 mm |
Outside Diameter | 75 mm |
Outer Ring Width | 16 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6009, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 75 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 5,720 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- GATES Polyflex Belts, 3M615 (3M615)
- NTN Radial Ball Bearing, Open, 50mm Bore Dia (6010C3)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006ZZ (6006 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 50mm, 61810ZZ (61810 ZZ PRX)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 12mm Bore Dia., 32mm Outside Dia., 0.394-in. Width (88501)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 100mm Bore Dia., 150mm OD, 24mm W, C3 Internal Clearance (6020 2RS/C3 PRX)
- TRITAN Special Ball Bearing, 2 Full Contact Seals, 0.75-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. W (Z9504B RL2)
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6315 2Z JEM)
- Tritan Radial Ball Bearings