Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 35mm, SS6207 2RS
Mfr # SS6207 2RS FM222
Zoro # G9363347
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 35 mm
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS6207 2RS FM222
- Zoro # G9363347
- UPC # 888569047267
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 35 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 17 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 72 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 5,800 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1/4" NPT Steel Combination Nipple Threaded (STC15)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 48 In (5/8 SOFT CTL X 48)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FORFSX (FF6504-06-06)
- DURA-SURE TORQUE Timing Belt, S5M, 10 x 1250mm PL, T250 (100-S5M-1250)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207-2RS (6207 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 10mm Bore Dia., 30mm OD, 0.5625-in. Width (W200PP PRX)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1604 2RS FM222)
- TRITAN Special Ball Bearing, 2 Full Contact Seals, 0.75-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. W (Z9504B RL2)
- TRITAN Radial Open Bearing, PS, 55mm, 6211 (6211/C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6207ZZ C4 (6207-ZZ C/4)
- Tritan Radial Ball Bearings