Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 35mm, SS6007 2RS
Mfr # SS6007 2RS FM222
Zoro # G9363225
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6007 2RS FM222
- Zoro # G9363225
- UPC # 888569046390
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 35 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 14 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 2,880 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (212701)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 9-11 mm Hose O.D Range, PK 25 (H611-25K)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum (SP-44-A)
- SMARTPARTS Stainless Steel Band Clamp, 2-3/4" (310275)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306-2RS (6306 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6202ZZ (6202 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806-2RS (61806 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 (6006/C3)
- TRITAN Radial Ball Bearing, PS, 12mm, 6301-2RS (6301 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 61802ZZ (61802 ZZ PRX)
- SKF SKF 6003Z, Single Row Ball Bearings (6003Z)
- Tritan Ball Bearings