Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 30mm, SS6206 2RS
Mfr # SS6206 2RS FM222
Zoro # G9363331
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 30mm
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS6206 2RS FM222
- Zoro # G9363331
- UPC # 888569047243
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Width | 16mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 62 mm |
Bore Diameter | 30 mm |
Outer Ring Width | 16 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 4,390 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-12-12)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.75 in OD (743B)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 480mm PL, T96 (480-5M-25)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 2 Rubber Seals, 55mm ID, 80mm OD, 13mm Width (61911 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803-2RS (61803 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312ZZ (6312 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 1.25In Bore Dia (SS1654 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302-2RS (6302 2RS/C3 PRX)
- NTN NTN 6003 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed, NTN 6003 2RS (6003 2RS)
- Tritan Ball Bearings