Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 30mm, SS6006ZZ
Mfr # SS6006 ZZ FM222
Zoro # G9363191
original price:
$27.25
5% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 30mm
- Seal/Shield Type Double Shielded
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6006 ZZ FM222
- Zoro # G9363191
- UPC # 888569046376
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 55mm |
Width | 13mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 13 mm |
Outside Diameter | 55 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Bore Diameter | 30 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 2,380 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3537)
- LOCTITE Anti Seize, Copper, 7g Pouch, Paste, No VOC LB 8008(TM) C5-A(R) (234292)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG1BG)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- TRITAN Agricultural Ball Bearing, Hex Bore, Cylindrical OD, 1.25-in. Bore, 80mm OD, 18mm Outer Ring W (W208PP21)
- TRITAN Radial Ball Bearing, SS, 25mm, SS61805ZZ (SS61805 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 (6001/C3)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008ZZ (6008 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002 2RS (SS6002 2RS FM222)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Metal Shields, Flanged, 0.5-in. Bore Dia., 1.125-in. OD, 0.3125-in. W (FR8 ZZ PRX)
- SKF SKF-6206RS, Single Row Ball Brgs, 6206RS (6206RS)
- Tritan Ball Bearings