Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 30mm, SS6006 2RS
Mfr # SS6006 2RS FM222
Zoro # G9363216
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Bore Dia. 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6006 2RS FM222
- Zoro # G9363216
- UPC # 888569046383
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 55mm |
Width | 13mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 30 mm |
Outside Diameter | 55 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outer Ring Width | 13 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 2,380 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-12-12)
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 456mm PL, T152 (456-3M-15)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 50/5 MFD, 370/440 VAC (USA2237)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- TRITAN Radial Ball Bearing, PS, 12mm, 6201 2RS (6201 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 35mm, SS61907 2RS (SS61907 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211-2RS (6211 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309-2RS (6309 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 2RS (6009 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, 13mm Bore Dia., 32mm OD, 10mm W, C3 Internal Clearance (6201X13MM ZZ/C3 PRX)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6214 2RS)
- Tritan Ball Bearings