Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 25mm, SS6205 2RS
Mfr # SS6205 2RS FM222
Zoro # G9363322
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Bore Dia. 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6205 2RS FM222
- Zoro # G9363322
- UPC # 888569047205
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 15mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 52 mm |
Bore Diameter | 25 mm |
Outer Ring Width | 15 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 2,520 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Hydac REPAIR KIT 10L BUNA Accumulator Bladder / Seal Kit (REPAIR KIT 10L BUNA)
- DODGE WS-502X18-TUFR BEARINGS (038219)
- DIXON Grease Whip Hose, Assembly, 18" (GWH1800)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-4PL)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Stainless Steel, 0.50-in. x 40mm x 12mm (SS6203X1/2 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 ZZNR)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1614 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 (6011/C3)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310 (6310/C3)
- TRITAN Radial Ball Bearing, PS, 15mm, 61902ZZ (61902 ZZ PRX)
- Tritan Radial Ball Bearings