Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 25mm, SS61905 2RS
Mfr # SS61905 2RS FM222
Zoro # G9363584
original price:
$52.18
52% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 25mm
- Cage Material Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS61905 2RS FM222
- Zoro # G9363584
- UPC # 888569046932
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 42mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 25 mm |
Outside Diameter | 42 mm |
Outer Ring Width | 9 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61905, Bore Diameter 25 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 9 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,585 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (33111)
- NACHI 22200 Spherical Roller Bearing, 22211EXQW33C3 (22211EXQW33C3)
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- DIXON Wilkerson Mini Regulator R08, 1/4", Gauge (R08-02RG)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Flanged, 0.5-in. Bre, 1.125-in. OD, 1.2252-in. Flange Dia. (FR8 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006 2RS (SS6006 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303-2RS (6303 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 (6001/C3)
- NTN Radial Ball Bearing, Nylon, 0.5906 In. W (8984YY)
- Tritan Ball Bearings