Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 25mm, SS6005ZZ
Mfr # SS6005 ZZ FM222
Zoro # G9363182
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Bore Dia. 25mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6005 ZZ FM222
- Zoro # G9363182
- UPC # 888569046345
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 47mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Bore Diameter | 25 mm |
Outer Ring Width | 12 mm |
Outside Diameter | 47 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 918 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X08X08X08SS)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/2" O.D., 1-1/2" L (EBCB162412)
- DART CONTROLS Variable Ac Voltage Supply 0-240Vac (57AC10C)
- BREEZE Hose Clamp, HD, CT, SAE 462,410SS, PK10 (CT 450 L SS)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 2RS PRX)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (6205 ZZNR/C3 PRX)
- TRITAN Radial Open Bearing, PS, 45mm, 6209 (6209/C3)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 2RS (6009 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311ZZ (6311 ZZ/C3 PRX)
- FAG BEARINGS Deep Groove Ball Bearings, Single Row <= 90mm (629Z)
- Tritan Ball Bearings