Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 25mm, SS6005 2RS
Mfr # SS6005 2RS FM222
Zoro # G9363207
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 25mm
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6005 2RS FM222
- Zoro # G9363207
- UPC # 888569046352
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 47mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outside Diameter | 47 mm |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 96 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1 Hp Brake Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (K438)
- CRC Extreme Duty Silicone Lubricant, 10 Oz. (03030)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- GATES PowerGrip Timing Belts, 210L050 (210L050)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 2RS (6010 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202 (SS6202)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 1-in. Bore Dia., 2-in. OD, 0.5625-in. Width (1641 2RSNR PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 6204 2RS (6204 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309-2RS (6309 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, 13mm Bore Dia., 32mm OD, 10mm W, C3 Internal Clearance (6201X13MM 2RS/C3 PRX)
- YORK Ball Bearing 3/4 (S1-026-12850-000)
- Tritan Ball Bearings