Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 20mm, SS6304 2RS
Mfr # SS6304 2RS FM222
Zoro # G9363417
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 20 mm
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6304 2RS FM222
- Zoro # G9363417
- UPC # 888569047618
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 52 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 20 mm |
Outer Ring Width | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 2,864 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Spring, PF2219-27 (PF2219-27)
- ALEMITE Grease Fttng Leak Proof, 10000psi, 1/8"-27 (A1634B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 3/8, PK3 (DPEP030406)
- MITSUBOSHI 2/C115 119Inch Outside Length, 2 Ribs (2RC115)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 2RS (6011 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 NR/C3)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 17mm Bore Dia., 35mm Outside Dia., 10mm Width (6003 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 (6004/C3)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209-2RS (6209 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 6204ZZ (6204 ZZ/C3 PRX)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6313ZE C3)
- Tritan Radial Ball Bearings