Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 20mm, SS6204 2RS
Mfr # SS6204 2RS FM222
Zoro # G9363313
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 20mm
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS6204 2RS FM222
- Zoro # G9363313
- UPC # 888569047168
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 14mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 14 mm |
Bore Diameter | 20 mm |
Outside Diameter | 47 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 2,304 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 25mm Bore, 30mm Strke (CDQ2B25-30DCMZ)
- BANDO TimingBelt, Synchro, Neoprene, TP200XL025 (200DXL025G)
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 16 oz. Brush Top Can (NSBT-16)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807ZZ (61807 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 61910-2RS (61910 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1635 ZZ PRX)
- TRITAN Agricultural Ball Bearing, 0.631-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. Outer Ring Width (204FREN)
- SKF Bearing, Bore 30mm, Industry 6006- 2RSJEM (6006 2RS JEM)
- Tritan Ball Bearings