Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 20mm, SS61904 2RS
Mfr # SS61904 2RS FM222
Zoro # G9639533
original price:
$28.59
24% off
new price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 20mm
- Seal/Shield Type Double Sealed
- Cage Material Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS61904 2RS FM222
- Zoro # G9639533
- UPC # 888569046901
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 37mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 20 mm |
Outer Ring Width | 9 mm |
Outside Diameter | 37 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61904, Bore Diameter 20 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,439 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- WILKERSON Separator, Condensate, Dia.: 4.625 (WSA-08-FM0)
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 10866416, Pressure Line, 5 micron, Outside-In (MF0058392)
- NSK NSK 6302, 6300 Series Single Row Deep Groove Ball Bearing (6302)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304ZZ (6304 ZZ/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 75mm Bore Dia., 130mm OD, 25mm W, C3 Internal Clearance (6215 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- TRITAN Special Ball Bearing, 2 Rubber Seals, 0.75-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. Width (Z9504 2RST)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309 (6309/C3)
- NTN Radial/Deep Groove Ball Brg - 80 Mm Id X 170 Mm Od X 39 Mm W; Open (6316C3)
- Tritan Radial Ball Bearings