Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 20mm, SS6004 2RS
Mfr # SS6004 2RS FM222
Zoro # G0469695
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 20mm
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS6004 2RS FM222
- Zoro # G0469695
- UPC # 888569046321
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 42mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 12 mm |
Bore Diameter | 20 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outside Diameter | 42 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 420 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002ZZEC3 (6002ZZEC3)
- DIXON Series 1, Jumbo AirLine Filter Auto, 1" (F17-800A)
- NORTH AMERICAN TOOL Fl110 Fluid (FL110)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200 2RS (6200 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804ZZ (61804 ZZ PRX)
- TRITAN Agricultural Ball Bearing, Hex Bore, Cylindrical OD, 1.25-in. Bore, 80mm OD, 18mm Outer Ring W (W208PP21)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.5-in. Bore Dia., 32mm OD, 10mm Width, C3 Internal Clearance (6201X1/2 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1638 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906-2RS (61906 2RS PRX)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60032RSNR (6003-2RSNR)
- Tritan Radial Ball Bearings