Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 17mm, SS6303 2RS
Mfr # SS6303 2RS FM222
Zoro # G9363401
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 17 mm
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6303 2RS FM222
- Zoro # G9363401
- UPC # 888569047588
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 17 mm |
Outer Ring Width | 14 mm |
Outside Diameter | 47 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 2,448 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, SS (1L640)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR 90 (6801-10-10)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300201, Return Line, 10 micron, Outside-In (MF0430490)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803ZZ (61803 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202ZZ (SS6202 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 60mm, 6212-2RS (6212 2RS/C3 PRX)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 1.25" (7520DLG)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306 (6306/C3)
- KBC Ball Bearing, 15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit (6302-2RS KBC)
- Tritan Radial Ball Bearings