Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 17mm, SS6203 2RS
Mfr # SS6203 2RS FM222
Zoro # G1958190
original price:
$16.99
6% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 17 mm
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6203 2RS FM222
- Zoro # G1958190
- UPC # 888569047120
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 17 mm |
Outside Diameter | 40 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,720 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX105 Cogged V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs (6L257)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NUMATICS Swivel, 3/8In NPT, 1/2In Push In, 1-9/20InW (3FPRN16)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310 (6310/C3)
- TRITAN Radial Ball Bearing, PS, 12mm, 6301-2RS (6301 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 (6006/C3)
- TRITAN Radial Ball Bearing, SS, 0.4375In Bore Dia (SS1607 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310ZZ (6310 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 61910-2RS (61910 2RS PRX)
- SKF Self Aligning Ball Bearings (2307 C3)
- Tritan Ball Bearings