Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 17mm, SS61903 2RS
Mfr # SS61903 2RS FM222
Zoro # G1958175
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Bore Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS61903 2RS FM222
- Zoro # G1958175
- UPC # 888569046871
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outside Diameter | 30 mm |
Bore Diameter | 17 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 7 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61903, Bore Diameter 17 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,045 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A06HBP01, Return Line, 6 micron (ZX-MF1801A06HBP01)
- AEGIS Split Bearing Ring, Dia. 1-1/8 In (KIT SGR-1.125-1A4-UK)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-8)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6207 2RS (SS6207 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 61809-2RS (61809 2RS PRX)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 35mm Bore Dia., 72mm Outside Dia., 0.669-in. Width (88107)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307 (6307/C3)
- TRITAN Agricultural Ball Brng, Square Bore, Cylindrical OD, 1.125-in. Bore, 80mm OD, 1.188-in. Outer Ring W (W208PP8)
- NTN Radial Ball Bearing, Sealed, 16mm Bore Dia (6202LLB/16C3/L627)
- Tritan Radial Ball Bearings