Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 15mm, SS6202 2RS
Mfr # SS6202 2RS FM222
Zoro # G0350677
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6202 2RS FM222
- Zoro # G0350677
- UPC # 888569047083
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 35mm |
Width | 11mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 15 mm |
Outer Ring Width | 11 mm |
Outside Diameter | 35 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,392 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51847, Suction, 3 micron (ZX-51847)
- PORTER-CABLE All Weather, 1 gal. (PXCM018-0063)
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97566)
- CONTROL DEVICES Check Valve, 3/8 In Comp x 1/2 In MNPT (C3850-1EP)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209ZZ (6209 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906ZZ (61906 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000ZZ (6000 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.4375In Bore Dia (SS1607 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 30mm Bore Dia., 72mm OD, 1.188-in. Width (W306PP PRX)
- SKF SKF-2306 C3, Self Aligning Ball Brgs, 2306 C3 (2306 C3)
- Tritan Ball Bearings