Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 15mm, SS61902 2RS
Mfr # SS61902 2RS FM222
Zoro # G2727019
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Stainless
- Seal/Shield Type Double Sealed
- Bore Dia. 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS61902 2RS FM222
- Zoro # G2727019
- UPC # 888569046840
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 28mm |
Width | 7mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outside Diameter | 28 mm |
Bore Diameter | 15 mm |
Outer Ring Width | 7 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61902, Bore Diameter 15 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 922 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX670)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- TRITAN Aircraft Bearing, Single Row Radial Type, 2 Seals, 0.25-in. Bore Dia., 0.75-in. OD, 0.219-in. W (KP4AX MG2)
- TRITAN Radial Ball Bearing, SS, 35mm, SS61907 2RS (SS61907 2RS FM222)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, Snap Ring, 0.5-in. Bore Dia., 35mm Outside Dia., 11mm Width (6202X1/2 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208-2RS (6208 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203ZZ (SS6203 ZZ FM222)
- NTN NTN 6205, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205)
- Tritan Ball Bearings