Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 15mm, SS6002ZZ
Mfr # SS6002 ZZ FM222
Zoro # G2727131
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Cage Material Stainless Steel
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6002 ZZ FM222
- Zoro # G2727131
- UPC # 888569046253
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter | 32 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 9 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,690 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Hose Reel, 1-1/2"x50 ft., Max 600 psi (G9600 OLPBW)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 4-1/2 In. (VCR-4-1/2)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- MARATHON MOTORS Mtr, Cap St, 2 HP, 3450,115/208-230, 56C, ODP (5KC49TN2141X)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000ZZ (6000 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6304 2RS (SS6304 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 2RS (6009 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 (6005/C3)
- FREUD Ball Bearing, 2" dia. (62-136)
- Tritan Ball Bearings