Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 12mm, SS61901 2RS
Mfr # SS61901 2RS FM222
Zoro # G2727028
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 12 mm
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS61901 2RS FM222
- Zoro # G2727028
- UPC # 888569046819
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 24 mm |
Width | 6 mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outside Diameter | 24 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 12 mm |
Outer Ring Width | 6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61901, Bore Diameter 12 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 650 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK67X1-1/8)
- WILTON Idler Pulley Shaft (5053301)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-50 (2000-8M-50)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936709Q, Return Line, 25 micron (ZX-936709Q)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Inch, 0.75-in. Bore Dia., 1.625-in. OD, 0.3125-in. W (SSR12)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6007 2RS (SS6007 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006ZZ (SS6006 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307-2RS (6307 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 NR/C3)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200ZZ (6200 ZZ/C3 PRX)
- FAG BEARINGS FAG 6209 2RS, Deep Groove BBear, Single Row 90Mm (6209 2RS)
- Tritan Ball Bearings